Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296402

MPN #: 30-7

Kee Safety® 30° - 45° Adjustable Cross, 1-1/4" Diameter

Product Description
Kee Klamp® Fittings
30° to 45° Adjustable Cross

Designed as an alternative to the Type 28 fitting, this adjustable fitting can be used for railing on staircases between the midrail and an intermediate upright which is required to remain vertical. It may be used at any selected angle between 30° and 45°.
PRICE
$67.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
67.95
Buy 11 units - 25 units
64.95Save $3.00 (4%)
Buy 26+ units
62.95Save $5.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeAdjustable Cross
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number30-7
Fitting TypeCross
Angle30-45°
BrandKee Safety