Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448238

MPN #: 62-6

Kee Safety® Kee Klamp Rail Flange, 1" Diameter

Product Description
Kee Klamp® Fittings
RAILING STANDARD FLANGE

Ideal when a structural fixing is required. When fixing guardrailing and balustrades, Type 62 should always be used. The holes are of sufficient diameter to insure proper fixing with either a mechanical or chemical anchor. The two set screws in the vertical socket give greater sideload stability to the upright. It is recommended that the fixing holes in the flange should be in line with the applied load. 9/16" diameter fixing holes.
PRICE
$40.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
40.95
Buy 11 units - 25 units
38.95Save $2.00 (5%)
Buy 26+ units
37.95Save $3.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeRail Flange
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number62-6
Fitting TypeFlange
BrandKee Safety