- Constructed of 1" multi-ply exterior-grade plywood
- Wood construction thermally insulates cabinet contents from fire
- Cabinet floor constructed as a 2" liquid-tight trough
- Cabinet supplied with internal metal lock with 2 keys
- Continuous piano-type hinge on door
- 1 adjustable shelf
- Meets all applicable OSHA and NFPA standards for the storage of flammable liquids
- SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
- Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.
30 Gallon, Floor Flammable Cabinet, Self-Closing,Plywood, 23-7/8"W x 23-7/8"D x 36-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 30 Gallon, Floor Flammable Cabinet, Self-Closing, 23-7/8"W x 23-7/8"D x 36-5/8"H
PRICE
$1,189.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-7/8 in |
| Depth | 23-7/8 in |
| Height | 36-5/8 in |
| Weight | 124 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Self Close |
| Handle Type | Turn |
| Style | Standard |
| Capacity | (30) 1 Gallon Cans |
| Number of Doors | 1 |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC7023 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |