Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3249753

MPN #: 45FSHD-MC-FLP-3

Strong Hold® Flammable Safety Cabinet, Manual Close, 45 Gallon Cap., 43"W x 18"D x 70"H, Yellow

Product Description
This FM approved Extra Heavy Duty 14-gauge steel safety cabinet keeps flammable liquids and combustible materials safe from potential fires and sparks. Strong Hold® flammable safety cabinets are manufactured to meet NFPA code 30 and OSHA standards. This cabinet stands at 70 in. H x 43 in. W x 18 in. D. The all-welded body reduces the number of bolts, increasing its overall structural strength. It features 3 adjustable shelves with a load capacity of 600 lbs each. The manual close doors are supported by 8-gauge steel leaf hinges with stainless steel hinge pins, ensuring a rust-free and smooth operation for the lifetime of the cabinet. The paddle handle can be securely locked with the attached keyed lock. The 7-gauge steel legs feature floor anchoring plates and stand at 4 inches tall, allowing for easy forklift transportation. Shipped fully assembled, this cabinet is immediately ready for use and backed by a 15-year warranty. Strong Hold® is veteran owned and proudly manufactures our full line of durable products in the United States.

Features:
  • 45 gallon overall capacity
  • Manual-closing door with 3 point locking system secured by a cylinder lock
  • Color: RAL 1021 Yellow


PRICE
$2,939.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height70 in
Weight638 lbs
Gauge14 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves3
Door TypeManual Close
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number45FSHD-MC-FLP-3
BrandStrong Hold
TypeFlammable Storage Cabinet
Shelf Capacity600 lbs
ColorYellow
Handle TypePaddle
StyleStandard
Capacity45 gal
Number of Doors2
Package Quantity1
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA