Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB1988375

MPN #: GG-25PFC-D

Gas & Go 25-Gal Fuel Cart Diesel Caddy, Polyethylene, UN/DOT & Transport CA Approved

Product Description
The Fuel Cart is UN/DOT and Transport Canada Approved to safely store, transport and transfer fuel. It's ideal for landscape, marine, commercial and recreation applications.

This 25-gallon model can be used in the Gravity Flow form or with the optional GG-PRK13 two-way rotary pump kit.

Features:
  • High molecular weight, high-density polyethylene (HMW-HDPE)
  • Gravity Flow Design
  • Molded handle
  • 2" filler neck
  • Vented fill cap
  • 10" HD pneumatic tires/wheels
  • 10' 3/4" dispensing hose
  • Spring-loaded dispensing nozzle


PRICE
$409.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width24 in
Height44 in
Weight42 lbs
Wheel Diameter10 HD Pneumatic in

Product Details

TypeCaddy
ColorYellow
Capacity25 gal
MaterialHDPE
DescriptionFuel Caddy
Manufacturers Part NumberGG-25PFC-D
Fuel TypeDiesel
BrandJohn Dow Industries

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUN/DOT & Transport Canada Approved