Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726501

MPN #: 1330-YE

ENPAC® 30 Gallon Spill Kit, Universal

Product Description
All of ENPAC's traditional products come together to make great Spill Kits! These highly visible containers keep spill response products readily available so you can avoid that oh-so costly problem. Various sizes are available for different types of applications.

Spill Kit Includes:


  • 1 - 30-Gallon Salvage Drum
  • 1 - 1-Gallon Jug ENSORB®
  • 50 - Universal Pads
  • 2 - Universal Large Socks
  • 6 - Universal Small Socks
  • 1 - Pack Wipes
  • 2 - Disposal Bags with Ties
  • 1 - pr Nitrile Gloves
  • 1 - pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s) Absorbs up to 23 gallons/87 liters Regulations: EPA, SPCC, NPDES
PRICE
$259.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
259.95
Buy 4 units - 6 units
245.95Save $14.00 (5%)
Buy 7+ units
239.95Save $20.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height30 in
Weight Capacity220 lbs
Weight30 lbs
Diameter17 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size30 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialPolyethylene
Drum Capacity30 gal
Manufacturers Part Number1330-YE
BrandENPAC
TypeUniversal Spill Kit
ColorYellow
Socks8
Capacity/Absorption Gallons23 gal
StyleSpill Kit
Pads50
Fluids AbsorbedUniversal
Package Quantity1
Description30 Gallon Overpack Spill Kit
Container TypeDrum
Number of Pads50
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES
UN MarkingUN 1H2/Y100/S