Spill Wizards HF Acid Eater Absorber & Neutralizer 30lb / 5 Gal Pail, 2902-005
Write a Review
|
Questions & Answers (0)
Product Description
Contains, absorbs and neutralizes a variety of hazardous acids. Neutralizes sulfuric, phosphoric, nitric, hydrochloric and more. Pellet formula absorbs more, requires less clean-up than adsorbents and does not create "dust clouds." Safe, fast-acting and easy to use. Non-hazardous, non-corrosive and biodegradable.
Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 30 lbs |
| Size | 5 gal |
| Diameter | 12 in |
Product Details
| Type | Acid |
| Color | Black |
| Shelf Life | 2 |
| Pail Color Family | Black |
| Capacity/Absorption Gallons | 3 gal |
| Style | Pail |
| Material | Plastic |
| Gallon Kit | 5 |
| Package Quantity | 1 Pail |
| Storage | Store In Cool, Dry Area |
| Manufacturers Part Number | 2902-005 |
| Form | Pellet |
| Brand | Clift Industries |
Warranty
| Warranty | 1 yr |