Flash Furniture 24"H Backless Counter Height Stool - Metal - Green
Write a Review
|
Questions & Answers (0)
Product Description
The clean lines of this metal, indoor-outdoor, backless counter stool add a classic industrial look to your kitchen, bar or counter. This stylish distressed metal stool features a cross brace under the seat for added support and stability. Plastic bumpers on the cross brace protect the stools' finish when stacking them. A drain hole in the center of the seat allows water to drain, preventing rust. The lower support brace doubles as a footrest, and floor glides protect your floor by sliding smoothly when you need to move the stool. Designed for both commercial and residential use, this trend-setting counter stool is a great choice for serving up great meals at your restaurant's counter or the counter in your kitchen. Stack Quantity: 10
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 24-1/2 in |
| Min Seat Height | 24-1/2 in |
| Max Seat Height | 24-1/2 in |
Product Details
| Type | Counter Height Stool |
| Frame Color Family | Green |
| Color | Green |
| Stackable | Yes |
| Mobile or Stationary | Stationary |
| Seat Color Family | Green |
| Casters Included | No |
| Antimicrobial | No |
| Description | Metal Backless Counter Height Stool |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | ET-BT3503-24-GN-GG |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Steel |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |