Flash Furniture 30" High Metal Indoor-Outdoor Bar Stool with Back - Silver
|
Questions & Answers (0)
Product Description
Completely transform your living or restaurant space with this vintage style barstool. Adding colorful chairs can rev up any setting. The versatility of this chair easily conforms in different environments. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The legs have protective floor glides that prevent damage to flooring. So whether you're using this stool for your kitchen, patio or bistro, it is sure to liven up your decor.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 20 in |
| Height | 45-1/4 in |
| Weight Capacity | 500 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 30-1/4 in |
| Min Seat Height | 30-1/4 in |
| Max Seat Height | 30-1/4 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | CH-31320-30GB-SIL-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Silver |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Silver |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Metal Bar Stool |
| Frame Material | Steel |
| Back Style | Splat Back |
| Back Type | Mid Back |
| Seat Material | Steel |
Warranty
| Warranty | 5 yr |