Allow customers to access the bar and bar height table at your restaurant easily with a swivel barstool. Commercial furniture needs to be durable and low maintenance so metal barstools are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This barstool is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining stools will also look great in your home. The beautiful wood seat and ladder back design will keep guests comfortable. The 360 degree swivel seat allows you to swing around effortlessly. The frame is stabilized using two welded support bars, which includes a footrest to prevent leg discomfort. The floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this stool makes it ideal for residential or commercial grade use.
Flash Furniture Black Ladder Back Swivel Metal Barstool - Mahogany Wood Seat - HERCULES Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44-1/2 in |
| Weight Capacity | 500 lbs |
| Seat Width | 16-3/4 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 30-1/4 in |
| Min Seat Height | 30-1/4 in |
| Max Seat Height | 30-1/4 in |
Product Details
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | XU-6F8B-LADSWVL-MAHW-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Mahogany |
| Mobile or Stationary | Stationary |
| Seat Color Family | Mahogany |
| Casters Included | No |
| Description | Ladder Back Swivel Bar Height Stool |
| Package Quantity | 1 |
| Frame Material | Metal |
| Back Style | Ladder Back |
| Back Type | Low Back |
| Seat Material | Wood |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |