Aluminum Wall Exhaust Shutter, Rear Flange 30" - EAS-MF 30
|
Questions & Answers (0)
Product Description
The Aluminum Wall Shutter is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
MADE IN THE USA
MADE IN THE USA
PRICE
$139.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 3 in |
| Height | 33 in |
| Inside Width | 30 in |
| Inside Height | 30 in |
| Weight | 15 lbs |
| Max Velocity (per Minute) | 2500 ft/min |
| Rough Opening | 30-1/2 x 30-1/2 in |
| Max Pressure In W.G. | 1 in |
| Free Area | 5.16 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Gravity Shutters |
| Flange Style | Rear Flange |
| For Use With | 30" Exhaust Fans |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | EAS-MF 30 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |