Galvanized Frame Wall Exhaust Shutter with Aluminum Blades Rear Flange 22" - 556-STD 22
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Frame Wall Shutter (Rear Flanged) – The Model 556 is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame is galvanized steel while the blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
PRICE
$91.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 25 in |
| Height | 25 in |
| Inside Width | 22 in |
| Inside Height | 22 in |
| Weight | 10 lbs |
| Max Velocity (per Minute) | 2500 ft/min |
| Rough Opening | 22.5 x 22.5 in |
| Max Pressure In W.G. | 1 in |
| Inside Dimensions | 2-1/2 (Length) in |
| Free Area | 2.8 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Gravity |
| Flange Style | Rear Flange |
| For Use With | 22" Exhaust Fans |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum/Galvanized Steel |
| Manufacturers Part Number | 556-STD 22 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |