Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airmaster Fan

Model # :WBB502399

MPN #: 20371

Airmaster 30" Wall Mount Fan, 1 Speed, 8723 CFM, 230V, 1/4 HP, Single Phase

Product Description
  • Ultra quiet die cast aluminum propeller
  • OSHA approved safety guards
  • Non-oscillating, 1/4 HP, 1 speed, 115/230V, 1 phase, Explosion proof, Ball bearing motor
  • Limited warranty of 5 years


PRICE
$1,369.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-3/8 in
Depth28-1/4 in
Height33-3/8 in
Weight82 lbs
Fan Diameter30 in

Product Details

Assembly RequiredYes
Max Ambient Temperature104 °F
Number of Speeds1
Number of Blades3
Motor TypeExplosion Proof
Mounting LocationWall
Wattage1587 W
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part Number20371
Indoor/OutdoorIndoor
BrandAirmaster Fan
RPM1140 rpm
TypeHazardous Location Fan
CFM8723 CFM
Horsepower1/4 HP
ColorGray
Amperage6.9 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 / 230 V
Oscillating/Non OscillatingNon Oscillating
FeaturesHard Wire
Power Cord TypeNot Included

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed