- Energy efficient - lowest watts per CFM
- Ultra quiet die cast aluminum airfoil propeller
- Excellent for churches, schools, industrial and commercial applications
- Includes supply cord and plug
- Meets OSHA standards & is UL/CUL listed
- Non-oscillating, 1/5 HP, 3 speed, 115V, 1 phase, totally Enclosed, Ball bearing motor
- 26" base
- Patented modular motor end dome for easy maintenance
- Limited warranty of 5 years
Airmaster 25" Oscillating Wall Mount Fan, 3 Speed, 3100 CFM, 115V, 1/5 HP, Single Phase
|
Questions & Answers (0)
Product Description
Features
PROMOTIONAL PRICE
$527.59was $659.00
Save $131.41 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 30-1/2 in |
| Height | 25 in |
| Weight | 50 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 25 in |
Product Details
| Assembly Required | Yes |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Wattage | 190 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20904 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1120 rpm |
| Type | Industrial Fan |
| CFM | 1657/2060/3100 CFM |
| Horsepower | 1/5 HP |
| Color | Gray |
| Amperage | 1.65 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 conductor |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |