SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

NPS Heavy Duty Stool - Round - Hardboard - Height Adjustable 31" - 38" - Gray

NPS Heavy Duty Stool - Round - Hardboard - Height Adjustable 31" - 38" - Gray

Item #: WBB2157634

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$136.00 up to 36% OFF

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Safco® Products 1923GR Muv™ Stand-up Workstation - Gray

Safco® Products 1923GR Muv™ Stand-up Workstation - Gray

Interion® 24"H Steel Work Stool with Hardboard Seat - Backless - Black - Pack of 2

Interion® 24"H Steel Work Stool with Hardboard Seat - Backless - Black - Pack of 2

NPS Heavy Duty Stool with Backrest - Round - Hardboard - 24"H - Gray

NPS Heavy Duty Stool with Backrest - Round - Hardboard - 24"H - Gray

Interion® 18" Steel Work Stool with Hardboard Seat - Backless - Black - Pack of 2

Interion® 18" Steel Work Stool with Hardboard Seat - Backless - Black - Pack of 2

NPS Heavy Duty Stool with Backrest - Square - Hardboard - Height Adjustable 31" - 38" - Gray

NPS Heavy Duty Stool with Backrest - Square - Hardboard - Height Adjustable 31" - 38" - Gray

NPS Heavy Duty Stool - Square - Hardboard - Height Adjustable 31" - 38" - Gray

NPS Heavy Duty Stool - Square - Hardboard - Height Adjustable 31" - 38" - Gray

Interion® Big and Tall Steel Shop Stool - Vinyl – Gray - Pkg Qty 2

Interion® Big and Tall Steel Shop Stool - Vinyl – Gray - Pkg Qty 2

Interion® Industrial Stool - Vinyl - Black

Interion® Industrial Stool - Vinyl - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Interion® Vinyl Task Stool, 360° Footrest, Black

Interion® Vinyl Task Stool, 360° Footrest, Black

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Interion® Vinyl Armless Spider Base Shop Stool, Black

Interion® Vinyl Armless Spider Base Shop Stool, Black

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Ball Valve Lockout

Ball Valve Lockout

Global Industrial™ Extra Heavy Duty Shelving 48Wx12Dx84H 5 Shelves 1500 lbs. Cap. Per Shelf GRY

Global Industrial™ Extra Heavy Duty Shelving 48Wx12Dx84H 5 Shelves 1500 lbs. Cap. Per Shelf GRY

NPS® 30" Height Adjustable Masonite Stool Gray Frame

The durable construction and classic design of the 6200 Series heavy-duty stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. Height-adjustable legs extend from 31" to 38" in 1-inch increments. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points.

Weights & Dimensions

  • Width 16-1/2 to 18-1/2 in
  • Max Seat Height 38-1/2 in
  • Height 31-1/2 to 38-1/2 in
  • Seat Width 14 in
  • Depth 16-1/2 to 18-1/2 in
  • Base 4 Legged
  • Seat Depth 14 in
  • Min Seat Height 31-1/2 in
  • Height Adjustability Type Manual

Product Details

  • Antimicrobial No
  • Footrest Included Yes
  • Assembly Required Yes
  • Seat Color Family Natural
  • Type Shop Stool
  • Package Quantity 1
  • Casters Included No
  • Arm Type Armless
  • Seat Material Hardboard
  • Description Heavy Duty Stool
  • Frame Color Family Gray
  • Brand National Public Seating
  • Back Type Backless
  • Manufacturers Part Number 6230H
  • Color Family Natural
  • Frame Material Metal

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications ANSI/BIFMA, MAS Certified Green
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LEN

    Date: August 05, 2021

    Metal stool.
    Your review:
    Good, quality built stool. Taller than I expected but my wife loves it. We didn't even need the extensions. I would buy a shorter version next time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NPS Heavy Duty Stool - Round - Hardboard - Height Adjustable 31" - 38" - Gray

NPS Heavy Duty Stool - Round - Hardboard - Height Adjustable 31" - 38" - Gray

Item #: WBB2157634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant