- Made Of 100% Post-Consumer Recycled Rubber
- Will Not Compress, Warp, Chip, Or Crack
- UV, Oil, And Weather Resistant
Plasticade 30 Lb. Recycled Rubber Base For Watchtower And Navicade Cones, Black, Rectangle Shape
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 in |
| Width | 14-1/2 in |
| Height | 30-3/4 in |
| Weight | 30 lbs |
| Base Weight | 30 lbs |
| Thickness | 2.25 in |
Product Details
| Type | Base |
| Fillable | No |
| Color | Black |
| Foldable | No |
| Base Shape | Rectangular |
| Material | Recycled Rubber |
| Description | Rubber Base |
| Package Quantity | 1 |
| Manufacturers Part Number | 650-RB-30 |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |