- Made Of 100% Post-Consumer Recycled Rubber
- Will Not Compress, Warp, Chip, Or Crack
- UV, Oil, And Weather Resistant
Plasticade 9 Lb. Recycled Rubber Base For Gemstone Vertical Panel, Barricade & Parking Signs, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 14-1/2 in |
| Height | 1-1/2 in |
| Weight | 9 lbs |
| Storage Size Width | 14-3/4 in |
| Storage Size Length | 17-3/4 in |
| Thickness | 1.5 in |
| Panel Width | 36 in |
Product Details
| Type | Base |
| Fillable | No |
| Color | Black |
| Foldable | No |
| Base Shape | Rectangular |
| Material | Recycled Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 400-B-9R |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |