Flash Furniture 30" LeatherSoft Bar Height Barstools, Light Gray, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Take your dining room table chairs up a notch with these comfortable dining stools. Bucket stools are shaped to provide proper back support while dining and socializing. The neutral two-tone gray color is an ideal choice to fit with the color scheme within any home. The footrest provides your feet with a convenient resting position that supports your posture, as the seat height is higher than a standard dining chair while still stabilizing the chair. Create memories of good food, surrounded by loved ones around trendy furniture in everyone's favorite gathering spot, the dining room. This beautiful collection of 2 dining stools would make a perfect addition around your kitchen island, counter height dining table and bar. 5 Year Limited Warranty For Non Moving Metal Parts. 2 Year Warranty on Parts.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 22 in |
| Height | 42 in |
| Weight Capacity | 300 lbs |
| Weight | 46 lbs |
| Seat Width | 18 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 30 in |
| Base | Sled |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 2-ET-ER18345-30-LG-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Seat Color Family | Light Gray |
| Casters Included | No |
| Package Quantity | 2 |
| Description | Bar Height Barstools |
| Frame Material | Iron |
| Back Style | Solid Back |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |
Warranty
| Warranty | 5 Years Limited Warranty For Non Moving Metal Parts. 2 Years Warranty on Parts |