Tensabarrier® Heavy Duty Magnets Replacement Kit, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
3 pack heavy duty magnets for Tensabarrier® wall mounted units. Compatible with models 896 and 897.
PRICE
$47.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | Belt Barrier |
| Material | Alloy |
| Package Quantity | 3 |
| Description | Heavy Duty Magnets Units |
| Color | Black |
| Manufacturers Part Number | MAG-HD-3PCK |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Tensabarrier |