Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB989162

MPN #: 15/S6/MG/WB/ME

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/15' Neon Yellow "Caution" Belt

Product Description
The compact Beltrac Magnetic Retractable Barrier features a 15-foot-long belt with a magnetic clip that makes it perfect for warehouse and industrial applications. Quickly affix this barrier to a metal surface such as a warehouse upright or forklift chassis for an instant, dependable closure. Designed to protect your surfaces, a rubber-shielded rear magnet ensures no marks or scratches are left behind after use. Quickly deploy and remove the magnetic belt barrier without any tools or mounting hardware. Discover how our Magnetic Retractable Barriers outperform competitors in our Safety Barrier Guide. The compact size of the Magnetic Belt Barrier makes it easy to deploy, relocate, or store multiple units while providing a low-profile when in use, making it unobtrusive. Customize your barrier with a choice of finishes and vibrant belt colors or safety messages, including "Caution – Please Do Not Enter" or "Closed for Maintenance."

Product Features:
  • Strong magnets on both the clip and mount grip metal surfaces without fail.
  • The magnetic belt clip is also compatible with our standard belt receivers.
  • Rubber-clad rear magnets protect surfaces against abrasions.
  • Power-packed performance: Back magnet rated at 44 lbs. pull force.


Common Uses:
  • Maintaining safe zones in warehouses by cordoning off aisles during stocking or maintenance.
  • Temporarily closing public restrooms for cleaning or maintenance.
  • Closing checkout lanes during cashier breaks.


PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$149.95
Buy 5+ units
$139.95Save $10.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height4 in
Weight4 lbs
Belt Width2 in
Belt Length15 ft

Product Details

Assembly RequiredNo
Belt MessageCaution - Do Not Enter
TypeMagnetic Retractable Belt Barrier
SeriesBeltrac®
Hardware IncludedYes
Belt MaterialPolyester
Belt Color FamilyFluorescent Yellow
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyBlack Wrinkle
Manufacturers Part Number15/S6/MG/WB/ME
Housing MaterialAluminum
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandLavi Industries
Text Color FamilyBlack

Warranty

Warranty3 yr