Valley Craft® Removable Handle For 30" Wide Security Cart, 29"L x 3-1/4"W x 2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
30" Removable Handle for Security Truck
Optional 30" Removable Handle for Security Truck Only available in black.
Optional 30" Removable Handle for Security Truck Only available in black.
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 3-1/4 in |
| Height | 2 in |
| Weight | 2 lbs |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Handle |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | F89554 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |