Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3787681

MPN #: 536103

Magliner® LiftPlus® 21-1/2" x 19" Steel Platform For Stackers

Product Description
Expand the capabilities of your Magliner® LiftPlus® lift stacker with this durable Steel Platform attachment. Measuring 21-1/2 inches wide by 19 inches long, this platform provides a stable, flat surface for lifting and transporting boxes, cartons, and other flat-bottomed loads.

Features:
  • Heavy-duty steel construction
  • Designed for use with LiftPlus® lift stackers
  • Requires compatible fork attachment for installation
  • Ideal for stacking applications and box handling
Covered by Magliner's® standard 1-year warranty on parts and workmanship.

PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width21-1/2 in
Height2 in
Weight30 lbs

Product Details

Assembly RequiredNo
TypePlatform
MaterialSteel
Package Quantity1
ColorRed
Manufacturers Part Number536103
BrandMagliner

Warranty

Warranty1 Year