Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master

Model # :WBB2143799

MPN #: MAC-24DCT

Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP

Product Description
Master's MAC-24DCT High Velocity Drum Fan delivers fresh air quickly to localized spaces. Great for spaces with or without air conditioning, Master's 24" Drum Fan can take the edge off of your monthly energy bill by allowing you to use the A/C more sparingly. The MAC-24DCT utilizes our efficient direct drive design, which helps to conserve electricity. It has 2 speed settings, and features a heavy-duty all metal construction. Whether it's a warehouse, garage, barn, or a crowded summer gathering, Master's High Velocity Fans are an efficient way to cool all types of spaces. OSHA, ETL, cETL Listed.

PRICE
$439.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-7/8 in
Depth11/3/2008 in
Height30-11/16 in
Weight33.1 lbs
Cord Length9 ft
Fan Diameter24 in

Product Details

Assembly RequiredNo
RPM Low850 rpm
Number of Speeds2
Fan TypeIndustrial
Number of Blades3
Motor TypeSemi-Closed
Mounting LocationFree Standing
Wattage300 W
MaterialMetal
Phase1
Blade TypeBalanced Steel
Manufacturers Part NumberMAC-24DCT
Indoor/OutdoorIndoor
BrandMaster
RPM850/1050 rpm
TypeDrum Fan
CFM3200/4000 CFM
Horsepower1/4 HP
ColorBlack
Amperage2.5 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High1,050 rpm
Voltage120 V
Package Quantity1
DescriptionIndustrial Drum Fan
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA, ETL, cETL Listed