Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
TPI

Model # :WB795905

MPN #: IHP30H277

TPI IHP30H277 30" Fan Head Non Oscillating, 1/3 HP, 5400 CFM, 277V, 1 PH

Product Description
REPLACEMENT FAN HEADS
Non-Oscillating 277V Fan Head
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes junction box for hard wiring. Horsepower rating based upon maximum speed/load.

See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight44 lbs
Fan Diameter30 in

Product Details

Assembly RequiredNo
RPM1125 rpm
TypeIndustrial
CFM4700/5400 CFM
Horsepower1/3 HP
ColorGray
Number of Speeds2
Amperage1 A
Hertz60 Hz
Number of Blades3
Motor TypeTotally Enclosed
Voltage277 V
MaterialSteel
Phase1
Oscillating/Non OscillatingNon-Oscillating
Power Cord TypeHardwire
Manufacturers Part NumberIHP30H277
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed