- Easy access hinged guard
- Drop down 2-speed switch
- Steel hub/spider aluminum paddle blades
- Powder coated steel guards
- Meets OSHA standards, cETL Listed.
- 5 Year Limited Warranty
TPI HDH24-JR 24" Industrial Maximum Duty Fan Head, 1/2 HP, 5600 CFM, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$809.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 lbs |
| Fan Diameter | 24 in |
Product Details
| Type | Industrial |
| CFM | 4900/5600 CFM |
| Horsepower | 1/2 HP |
| Color | Yellow |
| Number of Speeds | 2 |
| Amperage | 3.5 A |
| Hertz | 60 Hz |
| Number of Blades | 4 |
| Motor Type | Totally Enclosed Air Over (TEAO) |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Non-Oscillating |
| Features | Drop Cord Switch |
| Power Cord Type | SJT |
| Manufacturers Part Number | HDH24JR |
| Brand | TPI |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |