Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221312

MPN #: TT-N-30-LA

Vestil™ 30" Turntable with DC Power For Height Adjustment, 750 lb. Cap, 27-11/16" to 42-11/16"H

Product Description
The turntable with powered height adjustment allows the operator to raise or lower turntable to an ergonomic height. This unit has a manual turntable and is DC power with hand control for height adjustment. Hand held pendant control connects to power unit with a coil cord. Height is adjusted with an electric linear-actuator.

Features:
  • 24V Power
  • On-Board battery charger
  • Rubber top surface provides added grip while turning product
  • Turntable motion allows access to areas out of view without walking around


PRICE
$3,674.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42-11/16 in
Weight Capacity750 lbs
Weight186 lbs
Carousel Usable Diameter30 in

Product Details

Assembly RequiredNo
TypeTurntable
ColorBlue
MaterialSteel
OperationPowered
Manufacturers Part NumberTT-N-30-LA
ShapeRound
BrandVestil

Warranty

Warranty90 days