Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB3234225

MPN #: 72893

Tie Down 30' WebRail Kit, Portable Fall Arrest & Tensioned Guardrail System, Yellow

Product Description
Tie Down's 30 ft. WebRail represents a revolutionary advancement in fall protection due to its patented technology that offers both fall arrest and passive protection without penetrating the structure. The WebRail kit attaches to the WebRail vertical fall arrest support rather than the building column, ensuring that in the event of a fall, workers are prevented from colliding with the floor or column. With an impressive capacity for up to four users in fall arrest per single span of webbing, the top, mid, and toe webbing is rated at an impressive 20,000 lbs., exceeding OSHA 1926 and 1910 requirements. The 4 in. webbing is fire retardant, UV-resistant, and chafe-resistant. Versatile and accommodating, it is designed for use with both round and square columns, offering adaptability to various structures. WebRail is an integral component of a fall protection system, compatible with lanyards or SRL vertical fall protection lifelines.

Features:
  • Comprehensive Fall Protection
  • Flexible Coverage
  • Convenient Package
  • Easy Installation: Tie Down has streamlined the installation process, ensuring that you can set up the WebRail Kit efficiently and without hassle. The kit includes all the components and instructions needed to assemble the fall arrest and tensioned guardrail system, saving you time and effort.
  • Kit Includes: 1 stackable pallet, 1 terminating post, 6 column towers, 6 spring tensioner gauges, 12 intermediate fall arrest support posts, 14 recoiling column ratchet binders
  • Patented Design :WebRail allows workers to navigate and work within a secure and protected area. The tensioned guardrail system creates a barrier to prevent falls and accidents, ensuring a safe working environment


PRICE
$5,799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height26 in
Weight703 lbs

Product Details

Assembly RequiredYes
TypePortable Fall Arrest & Tensioned Guardrail System
MaterialSteel/Webbing
ColorYellow
Manufacturers Part Number72893
BrandTie Down

Compliance & Certifications

CertificationsOSHA 1910.29, OSHA 1910.140 & OSHA 1926.502