Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB2257051

MPN #: 70736

Roof Zone Zip Rail System, Complete Kit With Container, 70736

Product Description
After proper set-up, the Zip Rail Fall Protection System allows workers full mobility and access to the roof's edge without the need of either a lanyard and harness or a warning line system. Utilizing the Zip Rail System, workers have a secure job site with improved roof accessibility, saving both time and money. The Zip Rail compression bracket installs on parapet walls or the gravel stop bracket may be fastened on a flat roof edge. Stanchions feature quick connecting pop pins for faster rail installation, no tools required. Each Zip Rail System comes with everything needed for 355 feet of fall protection, all packed in one stackable container. The Zip Rail stackable container comes with forklift pockets on each side and hoisting rings for roof top delivery. Tie Down Engineering will repair or replace, free of charge, any part, or parts that are defective in material or workmanship or both. The limited warranty is in effect for 90 days from date of purchase. Return the defective unit to the dealer or contact Tie Down direct at 800-241-1806, x1525.

Kit Includes
  • (63) 10 ft. Zip Rail - Painted Yellow #70733
  • (8) Adjustable Zip Rail 5' - 8' - Zinc Finish #70732
  • (4) Adjustable Zip Rail 32" - 48" Zinc Finish #70731
  • (36) Safety Locking Pin #10500
  • (12) Corner Bracket Assembly Painted Yellow #70730
  • (36) Zip Rail Stanchion Painted Yellow #70728
  • (36)Compression Bracket & Gravel Stop #70725/70723
  • (1) Zip Rail Stack Container #70737
  • Made In the USA
PRICE
$18,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
18499.00
Buy 3+ units
17575.00Save $924.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length122 in
Width34 in
Height38 in
Weight2400 lbs

Product Details

TypeZip Rail Fall Protection Sytem
MaterialSteel
DescriptionZip Rail Complete Kit
ColorYellow
Manufacturers Part Number70736
BrandTie Down