Guardian Stair Mount for Guardrail Post, Powder Coated Steel, Yellow, 6"L x 6"W x 6-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 61140 Stair Mount for Guardrail Post, Powder Coated Steel, Yellow
The Guardian Fall Protection Stair Mount is an ideal solution for the installation of guardrails on unfinished stair cases, which can be some of the most dangerous locations on a construction site. Composed of powder-coated steel for superior durability and weather resistance, the Stair Mount is suitable for installation onto both wood and concrete substrates with just 4 fasteners.
The Guardian Fall Protection Stair Mount is an ideal solution for the installation of guardrails on unfinished stair cases, which can be some of the most dangerous locations on a construction site. Composed of powder-coated steel for superior durability and weather resistance, the Stair Mount is suitable for installation onto both wood and concrete substrates with just 4 fasteners.
PRICE
$41.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6-11/16 in |
| Weight | 5 lbs |
Product Details
| Type | Stair Mount |
| Finish | Powder Coated |
| Material | Steel |
| Description | Stair Mount For Guardrail Post |
| Color | Yellow |
| Manufacturers Part Number | 61140 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910 & OSHA 1926 Subpart M |