Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB691010

MPN #: 16778

Hirsh Industries® 2 Drawer Lateral File Cabinet/Bookcase Combo Unit, 36"W, Blk

Product Description
This 36 in. lateral combo file cabinet offers versatile storage options with two lateral file drawers and two shelves. File drawers include hanging file rails for side-to-side filing in letter or legal-size. Shelf area includes one fixed shelf, one adjustable shelf and two grommets for cable management. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean.

All drawers lock with a core-removable lock to keep your personal items safe. The full-width drawer pull design adds to the clean line of this cabinet while the powder coat finish offers an attractive durable look that complements any décor. Precision ball-bearing suspension provides smooth, quiet drawer performance. Use the included magnetic label holders for easy identification of drawer contents. Interlock system prohibits opening more than one drawer at a time while counterweight prevents tipping. A reinforced base construction and four adjustable leveling glides work to stabilize it on uneven surfaces.

Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.

Features:
  • Lock included to keep contents of all drawers secure
  • Dual lock bars secure both sides of drawers
  • 1 fixed shelf, 1 adjustable shelf
  • Two 12" file drawers
  • Full-width J-pull handles
PRICE
$685.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$685.00
Buy 6 units - 10 units
$655.00Save $30.00 (4%)
Buy 11+ units
$635.00Save $50.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18-5/8 in
Height60 in
Weight142 lbs
Min Width36 in
Max Depth18-5/8 in
Max Height60 in
Min Depth18-5/8 in
Min Height60 in
Max Width36 in

Product Details

Assembly RequiredYes
File Size TypeLegal, Letter & A4
ColorBlack
Number of Drawers2
MaterialSteel
Manufacturers Part Number16778
Base TypeLeveling Feet
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited