WD-40® 300 GSM Waffle Multipurpose Microfiber Towel, 14" x 14", Gray, 12 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Waffle Multipurpose Microfiber Towel is designed for any task on any surface. With only 1 straight corner, this microfiber towel has superior streak mark resistance, providing a cleaner finish when used dry or wet. With 300 GSM and sewn edges, it offers high absorbency and great durability. Crafted with a substantial 300 GSM (grams per square meter), this towel offers superior absorbency. It measures a convenient 14" x 14" (35 x 35 cm) and is made from a durable blend of 83% polyester, 17% polyamide. +300 washes.
PRICE
$19.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Weight | 300 gsm |
| Size | 14 x 14 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | L40225 |
| Shape | Square |
| Brand | WD-40 |