Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412695

MPN #: CB13352

Barska® 300 KEYS Adjustable Lock Box With Combination Lock, 14-3/4"W x 21-1/2"D x 8"H - Black

Product Description
The 300 Position Adjustable Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. This cabinet is equipped with a 4-digit combination code lock, which can be changed when needed. Inside the cabinet, there are a total of 30 adjustable rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the cabinet provides a hands-free reference. The cabinet has four pre-drilled mounting holes and included hardware for installation. The cabinet walls and door are constructed of 0.8mm (21 gauge) solid steel and finished with a matte black coating.

Features
  • 300 Numbered Key Hooks
  • Combination Lock and Key Lock
  • Adjustable Labeled Key Shelves
  • Key Log Sheet
  • 300 Colored Key Tags
  • Mounting Hardware Included
  • 2 Lock Box Keys Included
  • Outer Size: 14-3/4"L x 8"W x 21-1/2"H


PRICE
$445.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth21-1/2 in
Height8 in
Weight30.5 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
ColorBlack
Door TypeManual
Key Capacity300
Number of Doors1
MaterialSteel
DescriptionBarska 300 KEYS Adjustable Lock Box With Combination Lock
Package Quantity1
Manufacturers Part NumberCB13352
Keyed Lock TypeKeyed
BrandBarska

Warranty

Warranty1 yr