Features:
- Dual latch with locking clasps
- 741 cubic inches of storage volume
- Steel body construction with a black paint finish
- Includes a tote tray
- 1 year limited warranty
Weights & Dimensions
| Width | 19 in |
| Depth | 6 in |
| Height | 6-1/2 in |
| Weight | 11.6 lbs |
Product Details
| Style | Portable |
| Type | Machinist Tool Box |
| Material | Steel |
| Number of Compartments | 2 |
| Color | Black |
| Manufacturers Part Number | 83130 |
| Brand | Gearwrench |