Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336804

MPN #: CB13236

Barska CB13236 150 Keys Adjustable Key Lock Box 24-1/2"W x 18"D x 9"H, Grey, Aluminum

Product Description
The 150 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are six rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has our pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a matte black coating.

Features:

  • 150 Numbered Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 150 Colored Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (LxWxH): 14.75 in x 5.5 in x 21.75 in
PRICE
$241.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth18 in
Height9 in
Weight23.9 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity150
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB13236
BrandBarska

Warranty

Warranty1 yr