Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB536120

MPN #: PST3042

EGO PST3042 Nexus 56V POWER+ 3000W Power Station Kit W/ 2 G3 7.5Ah Batteries

Product Description
Introducing the EGO Nexus Power Station; Quiet Clean Power for Indoor and Outdoor Use. The Nexus Power Station is the 1st portable power station of its kind, use in a power outage to plug in your refrigerator so the food does not spoil or plug in your microwave to cook the family a quick dinner. Bring the power station anywhere you do not have convenient power; camping, hiking, boating, tailgating, the possibilities are endless.

Features:
  • 3000W Peak 2000Watt Continuous
  • 3 120V A/C Outlets
  • 4 USB Ports
  • Bright LED Display Shows Run Time
  • Robust Steel Handles
  • Battery Powered Alternative to Gas Generators
  • Quiet Clean Power for Indoor and Outdoor Use
  • 4 Port Battery Charger (when plugged in)
  • Weather-Resistant Construction
PRICE
$1,499.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight44 lbs

Product Details

Battery TypeLithium-Ion
TypePortable Generator
SeriesPOWER+
KitYes
Batteries IncludedYes
Battery SystemPOWER+
Number of Batteries2
Voltage56 V
Manufacturers Part NumberPST3042
Number of Outlets3
Battery Amp Hours7.5 Ah
Charger IncludedNo
BrandEGO

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes