Sunlite® 30010-SU F20T12/CW 20W Fluorescent T12 Bulb, Medium Bi-Pin, Cool White - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 20 watt 4,100K cool white T12 straight tube features a medium bi-pin base, provides a light output of 1,150 lumens at a color rendering index (CRI) of 62 and can last an average of 8,000 hours.
PRICE
$145.50 Sold in packages of 30 / $4.85 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1-1/2 in |
Product Details
| Average Life | 8000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 62 |
| Wattage | 20 W |
| Lamp Code | F20T12/CW |
| Package Quantity | 30 |
| Manufacturers Part Number | 30010-SU |
| Lamp Type | T12 Straight Tube |
| Lumens | 1150 |
| Shape | T12 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G13 |