Welding Accessories
Availability
Free Shipping
Brand
Type
Length
Height
Price
Related Products
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically ...
The NA-5 automatic wire feeder for Flux cored and submerged arc welding deposits significant amounts of weld metal at fast travel speeds on thick materials. Improve productivity with the NA-5 automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs. Features: Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines Rugged Construction - ...
The Power Feed® 84 semiautomatic industrial wire feeder is built on a modular platform to be used in a variety of applications. Features: New Auto-Settings simplify process setup Eight User Memories – Per feed head for complete welding procedure recall Improved isolation & environmental protection Robust connection points allow for reliable operation in tough conditions Modularity ensures the feeder can be configured to fit a variety of application needs Advanced Interface – includes digital meters for actual and preset weld display and full weld sequence control including run-in, start, ...
LN-25® PRO series wire feeders are designed to be simple, reliable and easy to service. Whether you are an ironworker, pipeline welder, or weld at a construction site, shipbuilding facility or metal fabrication shop, we have the right semiautomatic wire feeder for you. Features: Maxtrac® Wire Drive System - Heavy-duty cast aluminum wire drive system provides reliable feeding and durability Dual Range Wire Feed Speed - Delivers greater precision at low end wire feed speeds Trigger Interlock Switch - Provides operator comfort for long welds Replaceable and Flame Resistant Case - Rugged and ...
Features: Portable and light weight field construction wire feeder CrossLinc technology provides voltage control on the feeder when paired with a CrossLinc compatible power source. No control cables are needed TVT compensates for voltage drop across long weld cable lengths, allowing you to weld with the voltage you set at the feeder Included Tweco® input power connection No flowmeter Full Control Of Your System With No Control Cables Reduce job site clutter by removing cumbersome control cables Eliminate unnecessary movement of personnel across the worksite Eliminate the need to drag ...