Quality Ground Clamps - 300 A - 1/0 - 2/0
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 380-02020 |
| Brand | Lenco |
Related Products
From concept to reality, the PIPEFAB™ welding system was developed for one purpose – to deliver the ideal setup for pipe and vessel fabrication. From machine design to arc performance, no detail was overlooked in delivering a complete, customer-driven system that lets your shop focus on what matters most – making high-quality root-to-cap welds, faster and easier. Features: Powered by proprietary Cable View™ Technology - The PIPEFAB™ system continually monitors cable inductance and adjusts the waveform to maintain consistent arc performance with long or coiled cable runs ...
The Metal Man FC130i is a 120V powered Inverter Flux Core Wire Welder that is economical and easy to use. Flux Core wire is used for welding steel materials only and requires no shielding gas. This is ideal for outdoor applications where portability is key. The leading edge Inverter Technology provides crisp, consistent and powerful welding performance out of this light weight easy to carry unit.. Inverter technology creates less heat loss resulting in a higher 30% duty cycle. The FC130i has dial adjustable wire feed speed and voltage controls and can weld steel from 18 gauge to 3/16" ...
The Forney 242 Dual MIG welder is easy to use with Euro connection for faster torch maintenance, digital meter providing easy setup and dual MIG setup. Applications include light industrial, manufacturing, metal fabrication, maintenance and repair, motorsports and auto body, farm and ranch and schools. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 31" x 35-3/4" x 16-1/2" Weight: 190 lbs. Wire diameter range: Up to .045" Duty ...
The Forney 190 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 16" x 27.07" x 11.55" Weight: 74 lbs. Integrated feet Torch with built in strain relief extends cable life Processes: MIG (GMAW); Flux Cored (FCAW) Amperage range: 35 to ...
The Forney 140 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Runs off of household 120-volt power. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 27-1/4" x 16" x 11.63" Weight: 66 lbs. Processes: MIG (GMAW); Flux Cored (FCAW) Input power: 120-volt Amerage range: 30-140 AmpS Wire ...