Powerweld® Gouging Torch with 7' Cable 1000Amp
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® air carbon-arc gouging torch. Angled torch with swivel cable provides maximum user comfort. Used for grooving, gouging, removal of surface defects and welds. 1000 amp capacity. 7' swivel cable assembly. Requires a welding power source and air compressor. Use with pointed carbon electrodes sizes 5/32" up to 1/2". Air inlet connection 3/8" NPT.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.25 in |
| Width | 12.25 in |
| Depth | 14 in |
| Height | 3.25 in |
| Weight | 7 lbs |
| Cable Length | 7 Feet |
| Size | 3-7/8"W X 60"L |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | RK4000 |
| Amperage | 1000 A |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |