Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503187

MPN #: HCB302

Adam Equipment HCB302 Highland Digital Precision Balance 300g x 0.01g 4-11/16" Diameter Platform

Product Description
The most complete and versatile precision balance for a wide range of applications. Adam Equipment's Highland balances have what it takes for lab work, field use, and many industrial applications. They feature Adam's unique patented ShockProtect™ overload protection to withstand up to 200kg, and Adam's HandiCal™ internal calibration with built in mass. Calibrate whenever you want without external masses, or use your own certified masses for traceability. The smart housing design lets you safely stack Highland balances on top of one another for convenient storage and transportation. Both USB and RS232 interfaces are included with cables, and a rechargeable battery (adapter/charger included), removable draft shield, and brilliant backlit display with capacity tracking make Highland the best portable precision balance available today.

Features:

  • RS232 and USB interface both included
  • HandiCal™ manual internal calibration with built-in mass
  • Can be stacked for storage
  • ShockProtect™ overload three-point protection


PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8 in
Width6-11/16 in
Height3-1/8 in
Weight Capacity300 g
Weight3 lbs
Platform Width4-7/8 in
Readability0.01 g
Pan/Platform Size5-11/16 x 4-7/8
Platform Length5-11/16 in
Unit of Measurementg, lb, oz, N, GN, ct, dr, dwt, mm, ozt, T, tl.H, tl.S, tl.T

Product Details

TypePrecision Balance
DisplayLCD
ColorWhite
Power Supply12Vdc 800Ma Ac Adaptor/Rechargeable Battery Pack
SeriesHighland®
CalibrationInternal
Voltage12VAC Adapter V
MaterialABS Plastic
Draftshield IncludedYes
Package Quantity1
Manufacturers Part NumberHCB302
Stabilization Time2 Seconds
Legal for TradeNo
BrandAdam Equipment