PrestoLifts™ Pacemaker Battery Powered Lift Stacker B552 1000 Lb. 24 x 24 Platform
Write a Review
|
Questions & Answers (0)
Product Description
PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
PRICE
$5,665.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 27 in |
| Height | 66 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 52 in |
| Weight Capacity | 1000 lbs |
| Weight | 500 lbs |
| Platform Length | 24 in |
| Front Wheel Diameter | 5 in |
| Platform Width | 24 in |
| Rear Wheel Diameter | 4 in |
| Platform Dimensions | 24 x 24 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | B552 |
| Number of Wheels | 4 |
| Brand | Presto |
| Battery Type | 12 V |
| Wheel Material | Phenolic |
| Type | Battery Powered Lift Truck |
| Color | Orange |
| Caster Type | (4) Rigid |
| Charger Included | Yes |