Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB237314

MPN #: FD-0-C-AW

Forklift Maintenance Platform All Welded 36x36

Product Description
Reaches higher than ladders and includes added safety features: non-skid platform with 4" toe guard edge, steel safety screen to shield operator from forklift mast and safety chain to attach platform to forklift. 42"H handrails with locking gate and mid-rail. Rugged steel finished in durable, high visibility orange powder coating. 4" swivel casters permit easy positioning without forklift. Fork pockets are 2" x 7" and 29" on center. Meets ANSI B 56.10 standards.

PRICE
$969.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height74 in
Weight Capacity1000 lbs
Weight200 lbs
Center to Center of Fork Tine29 in
Fork Opening7 x 2 in

Product Details

Assembly RequiredNo
TypeWork Platform
ColorOrange
MaterialSteel
Manufacturers Part NumberFD-0-C-AW
BrandBallymore

Compliance & Certifications

CertificationsOSHA