Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094137

MPN #: FRH10020

Fill-Rite FRH10020, 1" x 20' Retail Hose Designed for Use with All Electric Pumps

Product Description
Fill-Rite FRH10020, 1" x 20' Retail Hose Designed for Use with All Electric Pumps

Hose 1" x 20' with Static Wire

Features:

  • Dispense diesel fuel, gasoline, kerosene, and petroleum oils
  • Neoprene exterior
  • Designed for use with all electric pumps
  • High quality Nitrile inner tube
PRICE
$79.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length240 in
Width1-11/16 in
Height1-11/16 in
Weight10 lbs
Inlet Connection1 in
Hose Diameter1 in
Hose Length20.0

Product Details

TypeAccessory
Outlet Connection TypeNPT
ColorBlack
For Use WithElectric Pumps
Outlet1
Manufacturers Part NumberFRH10020
Fuel TypeGasoline, Diesel, Kerosene, Petroleum Oils
PSI50.0 psi
Inlet Connection TypeNPT
Housing MaterialNeoprene
BrandFill-Rite

Warranty

Warranty1 yr