- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S1925 300t3q/Cl 300w Halogen W/ Double Ended Base, 130v Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$27.24 Sold in packages of 12 / $2.27 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Recessed Single Contact (R7s) |
Product Details
| Average Life | 2000 hr |
| Phillips Lamp Code | BC300T3Q/CL/TP 120V 6/2PK |
| Lamp Code | 300T3Q/CL |
| Wattage | 300 W |
| Voltage | 130 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S1925 |
| Lumens | 5000 |
| Shape | T3 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | R7S |
| GE Lamp Code | Q300T3/CL/CD 5PK |