Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Bicycle Security

Model # :WBB936385

MPN #: 301V-Tan-THandle

301V, Bike-Shell Bike Locker, 1 Bike Cap., 54"L x 30"Wf x 4"Wb x 74"H, Tan, T-Handle

Product Description
Model #301V Bike-Shell Vertical Bike Locker - Molded one-piece fiberglass composite, vertical wedge shape design (no assembly required); includes integrated floor with rear wheel holder to support bicycle and all installation hardware. Park bikes vertical in a unique wedge shaped locker requiring less space. Same specifications as 300 Series for details on structure and finish, locks and hardware and options.
  • Bicycle Capacity: 1 bike capacity per locker.
  • Dimensions: 74"H X 30"WF X 4"WB X 54" Deep

Features:
  • Locking System: Chrome T-Handle Lock with 3 keys per lock and internal locking bar system (standard). Padlock Handle Lock (no charge option) replaces standard lock. Padlocks not included.
  • Standard Color: Tan or Medium Grey

  • Molded one piece FRP Composite bike locker- No assembly required - not molded of soft and flammable HDPE plastic material.
  • Wedge design provides ultimate flexibility of locker placement at many sites.
  • The construction of fiberglass reinforced plastic is highly resistant to impact, stains and will not corrode.
  • High security with standard key locks recessed in door face and internal locking bar system.
  • Molded one piece FRP Composite bike locker- No assembly required - not molded of soft and flammable HDPE plastic material.
  • Wedge design provides ultimate flexibility of locker placement at many sites.

Specifications:
Structure and Finish
Locker shall be manufactured of molded fiberglass reinforced plastic composite with a solid color stipple texture finish. Material shall be E-glass and polyester resin at 35% ratio. Tensile Strength, 18,000 psi. Locker shall be one piece with no external or internal frame and no seams or joints on tops or side walls. Material shall withstand over 300 lb/sqft on roof and 200 lb/sqft on walls/doors. No on site assembly shall be required.
Roof shall be crowned for water run off and all corners shall have a smooth radiused finish. Finish of UV stabilized gelcoat does not need painting, allows solvent removal of graffiti and is resistant to impact and U.V. damage. Two standard colors, Tan & Medium Gray. Custom colors matched to your color sample. Interior divider wall on model 302 shall be sealed OSB exterior board and bottom edge shall be a minimum of 1" above ground level.

Locks and Hardware
Chicago ACI II, 7 pin tumbler Pop Out "T" handle locks with three keys and removable lock cylinders. Internal locking hardware consists of three plated hardened steel cams controlling an extruded aluminum locking bar which engages the door frame over three foot span. High quality custom continuous door hinge will not rust. All fasteners on locking system shall be zinc plated or better. Locker shall anchor in all four corners through base flanges using expansion anchors.

*Please call for custom size bike locker requests.

PRICE
$3,499.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 Front; 4 Back in
Depth54 in
Height74 in
Inside Width29-1/2 Front; 3-1/2 Back in
Inside Depth53-1/2 in
Inside Height73-3/4 in
Weight250 lbs
Inside Width Back3-1/2 in
Front Width30 in
Inside Width Front29-1/2 in
Back Width4 in

Product Details

Assembly RequiredNo
Lock TypeT-Handle Lock
Door TypeManual
MaterialPolyester Fiberglass
Locker TypeBike & Skateboard Lockers
Manufacturers Part Number301V-Tan-THandle
ShapeTriangular
BrandAmerican Bicycle Security
ColorTan
Series301V
StyleTriangular Locker-Vertical Parking
Capacity1 Bike
Number of Doors1
Package Quantity1

Warranty

Warranty1 yr