Bike Locker Accessory - Perforated Steel Interior Diagonal Wall, Black, For Model 302 Lockers
Write a Review
|
Questions & Answers (0)
Product Description
Interior Diagonal Wall Upgrade - For model 302 lockers only. Made of powder coated perforated steel. When combined with outside walls allows for viewing through a group of lockers. With viewing opening of 40 ½"H X 53"L.
Note: This is an accessory and must be ordered with a compatible bike locker and will be installed by the manufacturer.
Note: This is an accessory and must be ordered with a compatible bike locker and will be installed by the manufacturer.
PRICE
$495.95
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Material | Metal |
| Package Quantity | 1 |
| Description | Bike Locker Factory Installed Options |
| Color | Gray |
| Manufacturers Part Number | 81 |
| For Use With | 301, 301P, 302, 301V |
| Brand | American Bicycle Security |