Saris® Non-Lockable Two Tier 8 Bike Storage Rack 54 x 63
Write a Review
|
Questions & Answers (0)
Product Description
Saris®Non-Lockable Two Tier 8 Bike Storage Rack
8-Bike Capacity Rack - Non-Locking
Double decker bike racks are primarily designed for commercial storage and retail bike storage & display. Two-tier bike racks help eliminate cluttered bicycle parking and save space. Stretch bike racks are perfect for indoor bicycle storage for bike stores, commercial parking lots and more. Bike storage racks evenly space bicycles with a staggered position to provide added clearance space. These free standing bike storage racks require 8 ft. minimum ceiling height. Easy assembly.
This product is Made in the USA.
8-Bike Capacity Rack - Non-Locking
Double decker bike racks are primarily designed for commercial storage and retail bike storage & display. Two-tier bike racks help eliminate cluttered bicycle parking and save space. Stretch bike racks are perfect for indoor bicycle storage for bike stores, commercial parking lots and more. Bike storage racks evenly space bicycles with a staggered position to provide added clearance space. These free standing bike storage racks require 8 ft. minimum ceiling height. Easy assembly.
This product is Made in the USA.
PRICE
$1,005.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-5/16 in |
| Width | 54 in |
| Depth | 63 in |
| Height | 76 in |
| Weight | 120 lbs |
| Bike Spacing | 14" |
Product Details
| Assembly Required | Yes |
| Type | Two Tier Bike Rack |
| Mounting Location | Free Standing |
| Capacity | 8 Bikes |
| Color | Black |
| Brand | Bike Fixation By Saris |