Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED

Model # :WBB3787987

MPN #: C-383

REED Instruments Combustible Gas Detector, Tricolor LED Indicator

Product Description
Features:
  • Detects a wide range of combustible gases including: gasoline, propane, natural gas, fuel oil, methane, benzene, ethane, butane, acetone, alcohol, ammonia, industrial solvents, lacquer, paint thinner and naphtha
  • Quick response and high accuracy detects small leaks
  • 15" (390mm) gooseneck for hard to reach areas
  • Designed for one-handed operation
  • Ambient concentration reset function
  • User adjustable sensitivity (High/Low)
  • Tricolor visual indicator
  • Audible (buzzer) and visual (LED) alarm indicators
  • Self test sequence on start-up
  • Low battery indicator and auto shut off
  • User replaceable sensor


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width3 in
Height9 in
Weight3 lbs

Product Details

TypeCombustible Gas Detector
ColorBlue
Operating Temperature32° to 104°
IncludesReference Leak SourceBatteriesHard Carrying Case
DescriptionTricolor LED Bar Indicator
Package Quantity1
Manufacturers Part NumberC-383
Case IncludedYes
BrandREED

Compliance & Certifications

CertificationsCE