Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vertical Cable

Model # :WBB1449256

MPN #: 352-V2721/WH

Vertical Cable 352-V2721/WH Cat 6 V-Max U-Style Keystone Jack - White

Product Description
  • Category 6 Data Grade Keystone Jack
  • 90 ° 8 x 6 Conductors
  • 110-IDC Contacts (Terminal Block)
  • 50 µ Gold Plated Nickel contacts
  • Color Coded for 568A and 568B standards
  • Narrow connector allows high port density in small areas
  • Compatible with I-Punch Termination Tool SKU# 078-2150
  • Dimensions(mm): 19.86H x 17W x 31D
  • ANSI/TIA-568C.2, ETL/UL Listed
  • ISO/IEC11801 2nd edition EN50173 2nd edition
  • Lifetime Warranty
  • RoHS Compliant


PRICE
$7.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs

Product Details

TypeKeystone Jack
Package TypeBag
Connector End 1 TypeRJ45 Female
Description302-J2628/WH, Cat 6 V-Max U-Style Keystone Jack - White
ColorWhite
Manufacturers Part Number352-V2721/WH
BrandVertical Cable

Compliance & Certifications

CertificationsETL/UL