Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147851

MPN #: SCN50

L.H.Dottie® Channel Nut Without Spring, Carbon Steel, 1/2"-13, 100 Pack

Product Description
Channel Nuts are manufactured with an indentation to fit tightly into strut channel and are used to secure threaded rod and other hardware to strut. They are formed or stamped from steel bar stock and case hardened.

Features:
  • Stamped From Steel Bar Stock
  • High Strength Carbon Steel
  • Case Hardened


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8
Weight0.1 lbs
Size1/2 in

Product Details

TypeChannel Nut
Number of Holes1
FinishZinc Plated
MaterialSteel
Package Quantity100
Description1/2''-13 Channel Nut Without Spring
Manufacturers Part NumberSCN50
For Use WithStandard Strut Channel
BrandL.H.Dottie